Zoro Homepage

Pull Handle, Black, Aluminum, 10 5/16 in L

  • Mfr # 667-20-300-SW

  • Zoro # G410396189


product price: $37.19
/ea

Key Features

Material
Aluminum
Color
Black
Finish
Powder Coated
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-20-300-SW
Zoro #
G410396189
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 15/16 in
Grip Length
10 5/16 in
Overall Width
1 3/32 in
Thread Depth
3/8 in
Screw Size
M8
Grip Diameter
25/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 11.81 in, Projection 2.28 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 13 in, Overall Width 1.1 in, Thread Depth 0.37 in, Grip Length 10.31 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.