Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 13 19/32 in L

  • Mfr # 428-AL-36-400-A-SW

  • Zoro # G010396336


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Finish
Powder Coated
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-AL-36-400-A-SW
Zoro #
G010396336
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 29/32 in
Thread Depth
9/16 in
Grip Length
13 19/32 in
Grip Thickness
1 1/64 in
Overall Width
1 13/32 in
Screw Size
M10
Grip Width
1 13/32 in

Details

Material
Aluminum
Color
Black
Item
Pull Handle
Finish
Powder Coated
Standards
RoHS Compliant
Number of Mounting Holes
2
Projection
2 13/16 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
15 3/4 in
Load Rating
Load Rated
Load Capacity - Parallel
1,517 lbf
Count
1
Grip Shape
Flat
Projection Type
Non-Recessed
ANSI/BHMA Finish
Black Powder Coated
Includes Hardware
Hardware Included
Grip Offset
1 25/32 in
Product Type
Pull Handle
Handle Shape
Bridge
Load Capacity - Perpendicular
1,405 lbf
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 15.75 in, Projection 2.8 in, Grip Thickness 1.02 in, Screw Size M10, Overall Length 17.9 in, Overall Width 1.4 in, Thread Depth 0.55 in, Grip Length 13.59 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.