Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 14 13/16 in L

  • Mfr # 666.1-1.18-5/16X18-16.00-SW

  • Zoro # G110396175


product price: $73.19
/ea

Key Features

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Overall Length
17 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-16.00-SW
Zoro #
G110396175
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 3/8 in
Screw Size
5/16"-18
Overall Width
1 3/16 in
Grip Length
14 13/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Item
Pull Handle
Finish
Powder Coated
Projection
1 21/32 in
Mounting Hole Center to Center
16 in
Product Type
Pull Handle
Count
1
Projection Type
Non-Recessed
Load Rating
Load Rated
Folding Type
Fixed
ANSI/BHMA Finish
Black Powder Coated
Handle Shape
Bar
Load Capacity - Perpendicular
393 lbf
Load Capacity - Parallel
1,012 lbf
Includes Hardware
Hardware Included
Grip Offset
1 25/32 in
Grip Shape
Round

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 16 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 17.4 in, Overall Width 1.2 in, Grip Length 14.82 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.