Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 14 3/16 in L

  • Mfr # 428-AL-28-400-A-SW

  • Zoro # G410396332


product price: $69.39
/ea

Key Features

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Finish
Powder Coated
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-AL-28-400-A-SW
Zoro #
G410396332
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 5/16 in
Overall Width
1 3/32 in
Screw Size
M8
Grip Length
14 3/16 in
Thread Depth
3/8 in
Grip Thickness
45/64 in
Grip Width
1 3/32 in

Details

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Item
Pull Handle
Finish
Powder Coated
Standards
RoHS Compliant
Mounting Hole Center to Center
15 3/4 in
Projection
2 15/32 in
For Use With
Cabinet Doors
Folding Type
Fixed
Count
1
Load Rating
Load Rated
Grip Shape
Flat
Projection Type
Non-Recessed
Load Capacity - Parallel
495 lbf
Includes Hardware
Hardware Included
Product Type
Pull Handle
Load Capacity - Perpendicular
337 lbf
Grip Offset
1 25/32 in
ANSI/BHMA Finish
Black Powder Coated
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 15.75 in, Projection 2.48 in, Grip Thickness 0.71 in, Screw Size M8, Overall Length 17.3 in, Overall Width 1.1 in, Thread Depth 0.39 in, Grip Length 14.18 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.