Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 15 9/32 in L

  • Mfr # 668-30-412-A-SW

  • Zoro # G310396333


product price: $46.19
/ea

Key Features

Material
Aluminum
Color
Black
Standards
RoHS Compliant
Finish
Powder Coated
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668-30-412-A-SW
Zoro #
G310396333
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 7/32 in
Thread Depth
15/32 in
Screw Size
M5
Grip Length
15 9/32 in
Grip Thickness
15/32 in
Overall Width
1 3/16 in
Grip Width
1 3/16 in

Details

Material
Aluminum
Color
Black
Item
Pull Handle
Standards
RoHS Compliant
Finish
Powder Coated
Number of Mounting Holes
2
Projection
1 31/32 in
Mounting Hole Center to Center
15 3/4 in
For Use With
Cabinet Doors
Grip Offset
1 1/2 in
Load Rating
Load Rated
Product Type
Pull Handle
Count
1
Grip Shape
Oval
ANSI/BHMA Finish
Black Powder Coated
Folding Type
Fixed
Projection Type
Non-Recessed
Load Capacity - Parallel
337 lbf
Load Capacity - Perpendicular
270 lbf
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 15.75 in, Projection 1.97 in, Grip Thickness 0.47 in, Screw Size M5, Overall Length 16.2 in, Overall Width 1.2 in, Thread Depth 0.47 in, Grip Length 15.28 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.