Zoro Homepage

Pull Handle, Black, Aluminum, 22 13/16 in L

  • Mfr # 666.1-1.18-5/16X18-24.00-SW

  • Zoro # G110396120


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Overall Length
25 3/8 in
Standards
RoHS Compliant
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-24.00-SW
Zoro #
G110396120
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 3/8 in
Screw Size
5/16"-18
Grip Length
22 13/16 in
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Black
Standards
RoHS Compliant
Finish
Powder Coated
Item
Pull Handle
Number of Mounting Holes
2
Projection
1 21/32 in
Mounting Hole Center to Center
24 in
Product Type
Pull Handle
Load Rating
Load Rated
ANSI/BHMA Finish
Black Powder Coated
Load Capacity - Perpendicular
337 lbf
Projection Type
Non-Recessed
Folding Type
Fixed
Count
1
Load Capacity - Parallel
562 lbf
Grip Shape
Round
Includes Hardware
Hardware Included
Grip Offset
1 25/32 in
Handle Shape
Bar

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 24 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 25.4 in, Overall Width 1.2 in, Grip Length 22.82 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.