Zoro Homepage

Pull Handle, Black, Aluminum, 3 15/16 in L

  • Mfr # 565-26-5/16X18-117-SW

  • Zoro # G610396392


product price: $17.19
/ea

Key Features

Material
Aluminum
Color
Black
Overall Length
5 9/32 in
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565-26-5/16X18-117-SW
Zoro #
G610396392
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 9/32 in
Grip Length
3 15/16 in
Screw Size
5/16"-18
Thread Depth
15/32 in
Overall Width
1 1/32 in
Grip Thickness
43/64 in
Grip Width
1 1/32 in

Details

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Item
Pull Handle
Finish
Powder Coated
Mounting Hole Center to Center
4 5/8 in
Projection
2 5/32 in
For Use With
Cabinet Doors
Count
1
Folding Type
Fixed
Grip Shape
Oval
Load Capacity - Parallel
1,012 lbf
ANSI/BHMA Finish
Black Powder Coated
Projection Type
Non-Recessed
Load Rating
Load Rated
Grip Offset
1 1/2 in
Product Type
Pull Handle
Load Capacity - Perpendicular
629 lbf
Resistance Properties
Corrosion Resistant, UV Resistant, Water Resistant
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4.61 in, Projection 2.17 in, Grip Thickness 0.67 in, Screw Size 5/16 In.-18, Overall Length 5.3 in, Overall Width 1 in, Thread Depth 0.47 in, Grip Length 3.94 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.