Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 3 27/32 in L

  • Mfr # 565.3-20-120-A-SW

  • Zoro # G410396288


product price: $17.89
/ea

Key Features

Material
Aluminum
Color
Black
Standards
RoHS Compliant
Finish
Powder Coated
Overall Length
5 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.3-20-120-A-SW
Zoro #
G410396288
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 19/32 in
Thread Depth
3/8 in
Screw Size
M5
Overall Width
25/32 in
Grip Thickness
33/64 in
Grip Length
3 27/32 in
Grip Width
25/32 in

Details

Material
Aluminum
Color
Black
Item
Pull Handle
Standards
RoHS Compliant
Finish
Powder Coated
Number of Mounting Holes
2
For Use With
Cabinet Doors
Projection
1 5/8 in
Mounting Hole Center to Center
4 23/32 in
Product Type
Pull Handle
Load Capacity - Perpendicular
315 lbf
Load Rating
Load Rated
Load Capacity - Parallel
427 lbf
Folding Type
Fixed
Count
1
ANSI/BHMA Finish
Black Powder Coated
Grip Shape
Oval
Projection Type
Non-Recessed
Grip Offset
1 3/32 in
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4.72 in, Projection 1.61 in, Grip Thickness 0.51 in, Screw Size M5, Overall Length 5.6 in, Overall Width 0.8 in, Thread Depth 0.39 in, Grip Length 3.85 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.