Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 3 7/8 in L

  • Mfr # 328-120-B-SW

  • Zoro # G710396308


product price: $16.69
/ea

Key Features

Material
Aluminum
Color
Black
Overall Length
5 9/16 in
Finish
Powder Coated
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328-120-B-SW
Zoro #
G710396308
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 9/16 in
Grip Thickness
35/64 in
Screw Size
1/4 in, 5/16 in, M6, M8
Overall Width
7/8 in
Grip Length
3 7/8 in
Grip Width
7/8 in

Details

Material
Aluminum
Color
Black
Finish
Powder Coated
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Mounting Hole Center to Center
4 23/32 in
Projection
1 23/32 in
For Use With
Cabinet Doors
Load Capacity - Perpendicular
405 lbf
ANSI/BHMA Finish
Black Powder Coated
Grip Offset
1 3/16 in
Grip Shape
Ergonomic
Projection Type
Non-Recessed
Folding Type
Fixed
Product Type
Pull Handle
Handle Shape
Bridge
Load Capacity - Parallel
1,124 lbf
Load Rating
Load Rated
Count
1

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4.72 in, Projection 1.73 in, Grip Thickness 0.55 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 5.6 in, Overall Width 0.9 in, Grip Length 3.88 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.