Zoro Homepage

Pull Handle, Black, Aluminum, 4 13/16 in L

  • Mfr # 559-162-C-SW

  • Zoro # G510396317


product price: $28.19
/ea

Key Features

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Overall Length
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559-162-C-SW
Zoro #
G510396317
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 3/8 in
Grip Thickness
63/64 in
Screw Size
5/16 in, M8
Overall Width
1 3/32 in
Grip Length
4 13/16 in
Thread Depth
5/16 in
Grip Width
1 3/32 in

Details

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Finish
Powder Coated
For Use With
Cabinet Doors, Doors
Mounting Hole Center to Center
25/32 in
Projection
2 1/4 in
ANSI/BHMA Finish
Black Powder Coated
Product Type
Open-Ended Pull Handle
Count
1
Handle Shape
L-Handle
Load Rating
Load Rated
Folding Type
Fixed
Load Capacity - Perpendicular
225 lbf
Grip Offset
1 1/2 in
Projection Type
Non-Recessed
Load Capacity - Parallel
562 lbf
Grip Shape
Flat

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 0.79 in, Projection 2.24 in, Grip Thickness 0.98 in, Screw Size 5/16 in, M8, Overall Length 6.4 in, Overall Width 1.1 in, Thread Depth 0.31 in, Grip Length 4.81 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.