Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 4 3/8 in L

  • Mfr # 565-26-5/16X18-128-SW

  • Zoro # G810396390


product price: $21.59
/ea

Key Features

Material
Aluminum
Color
Black
Overall Length
5 23/32 in
Standards
RoHS Compliant
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565-26-5/16X18-128-SW
Zoro #
G810396390
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 23/32 in
Screw Size
5/16"-18
Grip Thickness
43/64 in
Grip Length
4 3/8 in
Overall Width
1 1/32 in
Thread Depth
15/32 in
Grip Width
1 1/32 in

Details

Material
Aluminum
Color
Black
Standards
RoHS Compliant
Finish
Powder Coated
Number of Mounting Holes
2
Item
Pull Handle
For Use With
Cabinet Doors
Projection
2 5/32 in
Mounting Hole Center to Center
5 1/32 in
Resistance Properties
Corrosion Resistant, UV Resistant, Water Resistant
Load Rating
Load Rated
Grip Offset
1 1/2 in
Projection Type
Non-Recessed
Handle Shape
Bridge
Count
1
Load Capacity - Parallel
1,012 lbf
Product Type
Pull Handle
Load Capacity - Perpendicular
629 lbf
Grip Shape
Oval
ANSI/BHMA Finish
Black Powder Coated
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 5.04 in, Projection 2.17 in, Grip Thickness 0.67 in, Screw Size 5/16 In.-18, Overall Length 5.7 in, Overall Width 1 in, Thread Depth 0.47 in, Grip Length 4.37 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.