Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 4 7/8 in L

  • Mfr # 559-162-A-SW

  • Zoro # G410396301


product price: $22.19
/ea

Key Features

Material
Aluminum
Color
Black
Finish
Powder Coated
Standards
RoHS Compliant
Number of Mounting Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559-162-A-SW
Zoro #
G410396301
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 3/8 in
Thread Depth
15/32 in
Overall Width
1 3/32 in
Grip Thickness
63/64 in
Grip Length
4 7/8 in
Grip Width
1 3/32 in

Details

Material
Aluminum
Color
Black
Finish
Powder Coated
Item
Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
3
For Use With
Cabinet Doors, Doors
Mounting Hole Center to Center
5 1/2 in
Projection
2 5/32 in
Handle Shape
Bridge
Product Type
Pull Handle
Projection Type
Non-Recessed
Load Capacity - Perpendicular
1,124 lbf
Folding Type
Fixed
Load Capacity - Parallel
1,798 lbf
Grip Offset
1 13/32 in
Grip Shape
Flat
ANSI/BHMA Finish
Black Powder Coated
Mounting Hole Center to Center - Inner
5 1/32 in
Load Rating
Load Rated
Count
1

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 5.51 in, Projection 2.17 in, Grip Thickness 0.98 in, Overall Length 6.4 in, Overall Width 1.1 in, Thread Depth 0.47 in, Grip Length 4.88 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.