Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 6 13/32 in L

  • Mfr # 20W192D19K

  • Zoro # G210396259


product price: $34.69
/ea

Key Features

Finish
Powder Coated
Color
Black
Material
Aluminum
Projection
1 31/32 in
Screw Size
#10, M5, M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W192D19K
Zoro #
G210396259
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
#10, M5, M6
Grip Thickness
33/64 in
Grip Length
6 13/32 in
Overall Length
8 11/16 in
Thread Depth
3/16 in
Overall Width
25/32 in
Grip Width
25/32 in

Details

Finish
Powder Coated
Color
Black
Material
Aluminum
Projection
1 31/32 in
Item
Pull Handle
Mounting Hole Center to Center
7 9/16 in
For Use With
Drawers, Folding Doors, Sliding Doors
Handle Shape
Arch
Standards
RoHS Compliant
Folding Type
Fixed
Load Capacity - Perpendicular
225 lbf
Count
1
Number of Mounting Holes
2
Grip Offset
1 15/32 in
Load Capacity - Parallel
562 lbf
Grip Shape
Oval
Load Rating
Load Rated
Projection Type
Non-Recessed
Product Type
Pull Handle
ANSI/BHMA Finish
Black Powder Coated

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 7.56 in, Projection 1.97 in, Grip Thickness 0.51 in, Screw Size #10, M5, M6, Overall Length 8.7 in, Overall Width 0.8 in, Thread Depth 0.2 in, Grip Length 6.42 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.