Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 6 7/8 in L

  • Mfr # 565-26-5/16X18-192-SW

  • Zoro # G910396405


product price: $28.59
/ea

Key Features

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Overall Length
8 7/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565-26-5/16X18-192-SW
Zoro #
G910396405
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 7/32 in
Grip Thickness
43/64 in
Thread Depth
15/32 in
Overall Width
1 1/32 in
Screw Size
5/16"-18
Grip Length
6 7/8 in
Grip Width
1 1/32 in

Details

Material
Aluminum
Color
Black
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Powder Coated
Projection
2 1/4 in
Mounting Hole Center to Center
7 9/16 in
For Use With
Cabinet Doors
Handle Shape
Bridge
Folding Type
Fixed
Load Rating
Load Rated
Load Capacity - Perpendicular
517 lbf
ANSI/BHMA Finish
Black Powder Coated
Grip Offset
1 9/16 in
Grip Shape
Oval
Resistance Properties
Corrosion Resistant, UV Resistant, Water Resistant
Count
1
Load Capacity - Parallel
674 lbf
Product Type
Pull Handle
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 7.56 in, Projection 2.24 in, Grip Thickness 0.67 in, Screw Size 5/16 In.-18, Overall Length 8.2 in, Overall Width 1 in, Thread Depth 0.47 in, Grip Length 6.89 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.