Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum, 8 11/32 in L

  • Mfr # 667-20-250-SW

  • Zoro # G610396194


product price: $31.39
/ea

Key Features

Material
Aluminum
Color
Black
Finish
Powder Coated
Number of Mounting Holes
2
Overall Length
10 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-20-250-SW
Zoro #
G610396194
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 31/32 in
Screw Size
M8
Thread Depth
3/8 in
Overall Width
1 3/32 in
Grip Length
8 11/32 in
Grip Diameter
25/32 in

Details

Material
Aluminum
Color
Black
Finish
Powder Coated
Number of Mounting Holes
2
Standards
RoHS Compliant
Item
Pull Handle
Mounting Hole Center to Center
9 27/32 in
Projection
2 9/32 in
Load Capacity - Perpendicular
135 lbf
Grip Shape
Round
ANSI/BHMA Finish
Black Powder Coated
Grip Offset
1 1/2 in
Load Capacity - Parallel
450 lbf
Projection Type
Non-Recessed
Handle Shape
Bar
Folding Type
Fixed
Product Type
Pull Handle
Count
1
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 9.84 in, Projection 2.28 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 11 in, Overall Width 1.1 in, Thread Depth 0.37 in, Grip Length 8.34 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.