Zoro Homepage

Pull Handle, Black, Aluminum, 8 13/16 in L

  • Mfr # 666.1-1.18-5/16X18-10.00-SW

  • Zoro # G210396136


product price: $67.29
/ea

Key Features

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Overall Length
11 3/8 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-10.00-SW
Zoro #
G210396136
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
11 3/8 in
Grip Length
8 13/16 in
Overall Width
1 3/16 in
Screw Size
5/16"-18
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Black
Number of Mounting Holes
2
Item
Pull Handle
Finish
Powder Coated
Standards
RoHS Compliant
Mounting Hole Center to Center
10 in
Projection
1 21/32 in
Includes Hardware
Hardware Included
Load Rating
Load Rated
Product Type
Pull Handle
Grip Offset
1 25/32 in
Load Capacity - Perpendicular
303 lbf
Projection Type
Non-Recessed
Handle Shape
Bar
ANSI/BHMA Finish
Black Powder Coated
Count
1
Load Capacity - Parallel
1,236 lbf
Grip Shape
Round
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 10 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 11.4 in, Overall Width 1.2 in, Grip Length 8.82 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.