Zoro Homepage

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333-0.79-12.00-A-SW

  • Zoro # G710396131


product price: $50.39
/ea

Key Features

Material
Aluminum/Zinc
Color
Black
Overall Length
12 15/32 in
Finish
Powder Coated
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-0.79-12.00-A-SW
Zoro #
G710396131
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 15/32 in
Thread Depth
15/32 in
Screw Size
1/4"-20
Grip Length
11 17/32 in
Overall Width
2 1/8 in
Grip Diameter
25/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center 12 in, Projection 2.13 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 12.5 in, Overall Width 2.1 in, Thread Depth 0.47 in, Grip Length 11.53 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.