Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333-1.10-24.00-A-SW

  • Zoro # G010396138


product price: $59.99
/ea

Key Features

Material
Aluminum/Zinc
Color
Black
Overall Length
24 9/16 in
Number of Mounting Holes
2
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-1.10-24.00-A-SW
Zoro #
G010396138
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24 9/16 in
Thread Depth
19/32 in
Overall Width
2 19/32 in
Grip Length
23 7/16 in
Screw Size
5/16"-18
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Black
Number of Mounting Holes
2
Item
Pull Handle
Finish
Powder Coated
Standards
RoHS Compliant
Mounting Hole Center to Center
24 in
For Use With
Double-Winged Doors, Sliding Doors
Projection
2 19/32 in
Count
1
Grip Offset
1 13/32 in
Load Capacity - Parallel
337 lbf
Grip Shape
Round
Handle Shape
Bar
ANSI/BHMA Finish
Black Powder Coated
Load Capacity - Perpendicular
337 lbf
Folding Type
Fixed
Product Type
Angled-Leg Pull Handle
Projection Type
Non-Recessed
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center 24 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 24.6 in, Overall Width 2.6 in, Thread Depth 0.59 in, Grip Length 23.45 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.