Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333-20-350-A-SW

  • Zoro # G010396169


product price: $51.89
/ea

Key Features

Material
Aluminum/Zinc
Color
Black
Finish
Powder Coated
Overall Length
14 1/4 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-20-350-A-SW
Zoro #
G010396169
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
14 1/4 in
Thread Depth
15/32 in
Grip Length
13 5/16 in
Overall Width
2 1/8 in
Screw Size
M6
Grip Diameter
25/32 in

Details

Material
Aluminum/Zinc
Color
Black
Finish
Powder Coated
Number of Mounting Holes
2
Standards
RoHS Compliant
Item
Pull Handle
For Use With
Double-Winged Doors, Sliding Doors
Projection
2 1/8 in
Mounting Hole Center to Center
13 25/32 in
ANSI/BHMA Finish
Black Powder Coated
Count
1
Handle Shape
Bar
Grip Offset
1 1/4 in
Load Capacity - Perpendicular
180 lbf
Load Rating
Load Rated
Load Capacity - Parallel
337 lbf
Projection Type
Non-Recessed
Grip Shape
Round
Product Type
Angled-Leg Pull Handle
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center 13.78 in, Projection 2.13 in, Grip Thickness Not Applicable, Screw Size M6, Overall Length 14.3 in, Overall Width 2.1 in, Thread Depth 0.47 in, Grip Length 13.31 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.