Shop J.W. WINCO

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333-28-350-A-SW
  • Zoro # G710396155

product price: 
$
60.69
/ea

Key Features

Material
Aluminum/Zinc
Color
Black
Standards
RoHS Compliant
Number of Mounting Holes
2
Overall Length
14 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
333-28-350-A-SW
Zoro #
G710396155
UPC #
-
Country of Origin
Germany
Material
Aluminum/Zinc
Color
Black
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Finish
Powder Coated
Projection
2 19/32 in
Mounting Hole Center to Center
13.78 in
For Use With
Double-Winged Doors, Sliding Doors
Folding Type
Fixed
Grip Shape
Round
Count
1
Handle Shape
Bar
Product Type
Angled-Leg Pull Handle
Load Capacity - Perpendicular
393 lbf
Load Rating
Load Rated
ANSI/BHMA Finish
Black Powder Coated
Load Capacity - Parallel
731 lbf
Grip Offset
1.42 in
Projection Type
Non-Recessed
Installation Type
Rear-Mount
Shell Material
Aluminum/Zinc
Wire Color
Black
Compatible Product Type
Double-Winged Doors, Sliding Doors
Traction Material
Aluminum/Zinc

Dimensions

Overall Length
14 3/8 in
Grip Length
13.23 in
Thread Depth
0.59 in
Overall Width
2 5/8 in
Screw Size
M8
Grip Diameter
1.1 in
Wire Rope Length
14 3/8 in
Length
14 3/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center 13.78 in, Projection 2 19/32 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 14 3/8 in, Overall Width 2 5/8 in, Thread Depth 0.59 in, Grip Length 13.23 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.