Shop J.W. WINCO

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333-28-350-B-SW
  • Zoro # G110396168

product price: 
$
64.89
/ea

Key Features

Material
Aluminum/Zinc
Color
Black
Finish
Powder Coated
Number of Mounting Holes
2
Overall Length
14 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
333-28-350-B-SW
Zoro #
G110396168
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
14 3/8 in
Screw Size
1/4 in, M6
Overall Width
2 5/8 in
Grip Length
13.23 in
Grip Diameter
1.1 in
Wire Rope Length
14 3/8 in
Length
14 3/8 in

Details

Material
Aluminum/Zinc
Color
Black
Finish
Powder Coated
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Mounting Hole Center to Center
13.78 in
Projection
2 19/32 in
For Use With
Double-Winged Doors, Sliding Doors
Count
1
Grip Offset
1.42 in
Folding Type
Fixed
Load Capacity - Perpendicular
393 lbf
Handle Shape
Bar
ANSI/BHMA Finish
Black Powder Coated
Load Rating
Load Rated
Grip Shape
Round
Projection Type
Non-Recessed
Product Type
Angled-Leg Pull Handle
Load Capacity - Parallel
731 lbf
Installation Type
Front-Mount
Shell Material
Aluminum/Zinc
Wire Color
Black
Compatible Product Type
Double-Winged Doors, Sliding Doors

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center 13.78 in, Projection 2 19/32 in, Grip Thickness Not Applicable, Screw Size 1/4 in, M6, Overall Length 14 3/8 in, Overall Width 2 5/8 in, Grip Length 13.23 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.