Zoro Homepage

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333.1-28-350-A-SW

  • Zoro # G410396110


product price: $44.19
/ea

Key Features

Material
Aluminum/Zinc
Color
Black
Overall Length
14 11/32 in
Finish
Powder Coated
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.1-28-350-A-SW
Zoro #
G410396110
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
14 11/32 in
Screw Size
M8
Grip Length
13 7/32 in
Overall Width
1 3/32 in
Thread Depth
19/32 in
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Black
Item
Pull Handle
Finish
Powder Coated
Number of Mounting Holes
2
Standards
RoHS Compliant
Projection
2 19/32 in
Mounting Hole Center to Center
13 25/32 in
Projection Type
Non-Recessed
Load Capacity - Parallel
540 lbf
Handle Shape
Bar
Grip Shape
Round
Grip Offset
1 1/2 in
Load Capacity - Perpendicular
303 lbf
Folding Type
Fixed
Load Rating
Load Rated
ANSI/BHMA Finish
Black Powder Coated
Count
1
Product Type
Pull Handle

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center 13.78 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 14.3 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length 13.23 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.