Zoro Homepage

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333.1-30-400-A-SW

  • Zoro # G410396097


product price: $45.99
/ea

Key Features

Material
Aluminum/Zinc
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.1-30-400-A-SW
Zoro #
G410396097
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 13/32 in
Thread Depth
19/32 in
Screw Size
M8
Grip Length
15 3/32 in
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum/Zinc
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Powder Coated
Item
Pull Handle
Projection
2 11/16 in
Mounting Hole Center to Center
15 3/4 in
Product Type
Pull Handle
Load Capacity - Parallel
607 lbf
Count
1
Projection Type
Non-Recessed
Load Capacity - Perpendicular
528 lbf
Load Rating
Load Rated
Grip Shape
Round
Grip Offset
1 1/2 in
ANSI/BHMA Finish
Black Powder Coated
Handle Shape
Bar
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center 15.75 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 16.4 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 15.08 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.