Zoro Homepage

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333.1-30-600-A-SW

  • Zoro # G610396095


product price: $65.19
/ea

Key Features

Material
Aluminum/Zinc
Color
Black
Overall Length
24 9/32 in
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.1-30-600-A-SW
Zoro #
G610396095
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24 9/32 in
Screw Size
M8
Overall Width
1 3/16 in
Grip Length
22 15/16 in
Thread Depth
19/32 in
Grip Diameter
1 3/16 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center 23.62 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 24.3 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 22.95 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.