Zoro Homepage

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333.3-28-392-A-SW

  • Zoro # G710396179


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Zinc
Color
Black
Number of Mounting Holes
2
Overall Length
15 21/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.3-28-392-A-SW
Zoro #
G710396179
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15 21/32 in
Thread Depth
19/32 in
Screw Size
M8
Overall Width
1 3/32 in
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Black
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Finish
Powder Coated
Projection
2 19/32 in
Grip Shape
Round
ANSI/BHMA Finish
Black Powder Coated
Grip Offset
1 13/32 in
Load Capacity - Parallel
562 lbf
Count
1
Handle Shape
Bar
Product Type
Pull Handle
Folding Type
Fixed
Load Capacity - Perpendicular
371 lbf
Load Rating
Load Rated
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center Not Applicable, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 15.67 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length Not Applicable, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.