Zoro Homepage

Pull Handle, Black, Aluminum/Zinc

  • Mfr # 333.3-28-592-A-SW

  • Zoro # G910396177


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Zinc
Color
Black
Standards
RoHS Compliant
Overall Length
23 9/16 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.3-28-592-A-SW
Zoro #
G910396177
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
23 9/16 in
Overall Width
1 3/32 in
Screw Size
M8
Thread Depth
19/32 in
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Black
Item
Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
2
Finish
Powder Coated
Projection
2 19/32 in
Grip Shape
Round
Load Rating
Load Rated
Folding Type
Fixed
Product Type
Pull Handle
Load Capacity - Perpendicular
337 lbf
Count
1
Projection Type
Non-Recessed
Load Capacity - Parallel
337 lbf
Handle Shape
Bar
Grip Offset
1 13/32 in
ANSI/BHMA Finish
Black Powder Coated

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Powder Coated, Mounting Hole Center to Center Not Applicable, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 23.6 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length Not Applicable, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.