Zoro Homepage

Pull Handle, Black, Nylon, 2 15/16 in L

  • Mfr # 6333500

  • Zoro # G210396327


product price: $4.89
/ea

Key Features

Thread Size
M6
Material
Nylon
Color
Black
Height
36 mm
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333500
Zoro #
G210396327
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6
Height
36 mm
Overall Length
4 13/32 in
Width
21 mm
Thread Depth
1 3/16 in
Grip Length
2 15/16 in
Screw Size
M6
Overall Width
27/32 in
Grip Thickness
15/64 in
Grip Width
27/32 in

Details

Material
Nylon
Color
Black
Finish
Matte
Number of Mounting Holes
2
Item
Pull Handle
Handle
Nylon Plastic
Standards
RoHS Compliant
For Use With
Cabinet Doors
Mounting Hole Center to Center
3 11/16 in
Projection
1 13/32 in
Mounting Distance
93.5 mm
Insert Material
Brass
Grip Offset
1 3/16 in
Load Capacity - Perpendicular
484 lbf
Handle Shape
Bridge
ANSI/BHMA Finish
Satin Black Thermoplastic
Grip Shape
Flat
Load Capacity - Parallel
484 lbf
Load Rating
Load Rated
Product Type
Pull Handle
Folding Type
Fixed
Count
1
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 3.68 in, Projection 1.42 in, Grip Thickness 0.24 in, Screw Size M6, Overall Length 4.4 in, Overall Width 0.8 in, Thread Depth 1.18 in, Grip Length 2.95 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.