Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 3 1/2 in L

  • Mfr # 6333005

  • Zoro # G810396338


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Nylon
Color
Black
Number of Mounting Holes
2
Overall Length
4 3/4 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333005
Zoro #
G810396338
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4 3/4 in
Screw Size
M5
Grip Length
3 1/2 in
Thread Depth
11/32 in
Grip Thickness
5/16 in
Overall Width
1 1/32 in
Grip Width
1 1/32 in

Details

Material
Nylon
Color
Black
Item
Pull Handle
Number of Mounting Holes
2
Finish
Matte
Standards
RoHS Compliant
For Use With
Cabinet Doors
Projection
1 15/32 in
Mounting Hole Center to Center
4 1/8 in
ANSI/BHMA Finish
Satin Black Thermoplastic
Count
1
Load Capacity - Parallel
484 lbf
Grip Offset
1 1/8 in
Load Capacity - Perpendicular
484 lbf
Grip Shape
Flat
Product Type
Pull Handle
Folding Type
Fixed
Projection Type
Non-Recessed
Load Rating
Load Rated
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.13 in, Projection 1.46 in, Grip Thickness 0.32 in, Screw Size M5, Overall Length 4.8 in, Overall Width 1 in, Thread Depth 0.35 in, Grip Length 3.5 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.