Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 3 13/32 in L

  • Mfr # 6333015

  • Zoro # G410396363


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Nylon
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333015
Zoro #
G410396363
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 1/4 in
Grip Thickness
5/16 in
Overall Width
1 1/32 in
Grip Length
3 13/32 in
Screw Size
M5
Thread Depth
11/32 in
Grip Width
1 1/32 in

Details

Material
Nylon
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte
Item
Pull Handle
Projection
1 9/16 in
Mounting Hole Center to Center
4 11/32 in
For Use With
Cabinet Doors
ANSI/BHMA Finish
Satin Black Thermoplastic
Product Type
Pull Handle
Load Capacity - Parallel
506 lbf
Grip Shape
Flat
Handle Shape
Bridge
Grip Offset
1 1/4 in
Load Capacity - Perpendicular
506 lbf
Load Rating
Load Rated
Count
1
Projection Type
Non-Recessed
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.33 in, Projection 1.57 in, Grip Thickness 0.31 in, Screw Size M5, Overall Length 5.2 in, Overall Width 1 in, Thread Depth 0.35 in, Grip Length 3.42 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.