Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 3 31/32 in L

  • Mfr # 8300875

  • Zoro # G510396355


product price: $6.69
/ea

Key Features

Material
Nylon
Color
Black
Overall Length
5 1/4 in
Standards
RoHS Compliant
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300875
Zoro #
G510396355
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 1/4 in
Thread Depth
11/32 in
Screw Size
5/16"-18
Overall Width
1 1/32 in
Grip Length
3 31/32 in
Grip Thickness
5/16 in
Grip Width
1 1/32 in

Details

Material
Nylon
Color
Black
Standards
RoHS Compliant
Finish
Matte
Number of Mounting Holes
2
Item
Pull Handle
For Use With
Cabinet Doors
Projection
1 9/16 in
Mounting Hole Center to Center
4 5/8 in
Projection Type
Non-Recessed
Grip Offset
1 1/4 in
Load Capacity - Parallel
506 lbf
ANSI/BHMA Finish
Satin Black Thermoplastic
Product Type
Pull Handle
Grip Shape
Flat
Folding Type
Fixed
Load Rating
Load Rated
Load Capacity - Perpendicular
506 lbf
Handle Shape
Bridge
Count
1

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.57 in, Grip Thickness 0.31 in, Screw Size 5/16 In.-18, Overall Length 5.2 in, Overall Width 1 in, Thread Depth 0.35 in, Grip Length 3.98 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.