Zoro Homepage

Pull Handle, Black, Nylon, 3 3/4 in L

  • Mfr # 6333100

  • Zoro # G910396399


product price: $3.69
/ea

Key Features

Material
Nylon
Color
Black
Standards
RoHS Compliant
Finish
Matte
Overall Length
5 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333100
Zoro #
G910396399
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 15/32 in
Grip Length
3 3/4 in
Screw Size
1/4 in, 5/16 in, M6, M8
Overall Width
31/32 in
Grip Thickness
17/64 in
Thread Depth
19/32 in
Grip Width
31/32 in

Details

Material
Nylon
Color
Black
Standards
RoHS Compliant
Finish
Matte
Item
Pull Handle
Number of Mounting Holes
2
Mounting Hole Center to Center
4 5/8 in
Projection
1 5/8 in
For Use With
Cabinet Doors
Load Rating
Load Rated
Grip Offset
1 11/32 in
Folding Type
Fixed
Handle Shape
Bridge
Grip Shape
Flat
Count
1
Projection Type
Non-Recessed
Load Capacity - Perpendicular
506 lbf
Load Capacity - Parallel
506 lbf
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Black Thermoplastic

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.61 in, Grip Thickness 0.27 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 5.5 in, Overall Width 1 in, Thread Depth 0.59 in, Grip Length 3.75 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.