Zoro Homepage

Pull Handle, Black, Nylon, 3 3/4 in L

  • Mfr # 6333105

  • Zoro # G310396401


product price: $3.39
/ea

Key Features

Material
Nylon
Color
Black
Standards
RoHS Compliant
Overall Length
5 15/32 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333105
Zoro #
G310396401
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 15/32 in
Grip Thickness
17/64 in
Grip Length
3 3/4 in
Overall Width
31/32 in
Screw Size
1/4 in, 5/16 in, M6, M8
Thread Depth
19/32 in
Grip Width
31/32 in

Details

Material
Nylon
Color
Black
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Finish
Matte
Projection
1 5/8 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
4 5/8 in
ANSI/BHMA Finish
Satin Black Thermoplastic
Grip Offset
1 11/32 in
Count
1
Handle Shape
Bridge
Product Type
Pull Handle
Load Rating
Load Rated
Grip Shape
Flat
Load Capacity - Parallel
506 lbf
Load Capacity - Perpendicular
506 lbf
Projection Type
Non-Recessed
Folding Type
Fixed

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.61 in, Grip Thickness 0.27 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 5.5 in, Overall Width 1 in, Thread Depth 0.59 in, Grip Length 3.75 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.