Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 3 3/4 in L

  • Mfr # 8300877

  • Zoro # G410396370


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Nylon
Color
Black
Overall Length
5 15/32 in
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300877
Zoro #
G410396370
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 15/32 in
Grip Length
3 3/4 in
Grip Thickness
17/64 in
Overall Width
1 1/32 in
Screw Size
1/4"-20
Thread Depth
11/32 in
Grip Width
1 1/32 in

Details

Material
Nylon
Color
Black
Item
Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
2
Finish
Matte
Mounting Hole Center to Center
4 5/8 in
Projection
1 5/8 in
For Use With
Cabinet Doors
Folding Type
Fixed
Projection Type
Non-Recessed
Count
1
Load Rating
Load Rated
Product Type
Pull Handle
Grip Shape
Flat
Load Capacity - Perpendicular
506 lbf
ANSI/BHMA Finish
Satin Black Thermoplastic
Grip Offset
1 11/32 in
Handle Shape
Bridge
Load Capacity - Parallel
506 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.61 in, Grip Thickness 0.27 in, Screw Size 1/4 In.-20, Overall Length 5.5 in, Overall Width 1 in, Thread Depth 0.35 in, Grip Length 3.75 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.