Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 3 3/4 in L

  • Mfr # 8300878

  • Zoro # G310396388


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Nylon
Color
Black
Standards
RoHS Compliant
Finish
Matte
Overall Length
5 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300878
Zoro #
G310396388
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 15/32 in
Thread Depth
11/32 in
Grip Length
3 3/4 in
Overall Width
1 1/32 in
Screw Size
5/16"-18
Grip Thickness
17/64 in
Grip Width
1 1/32 in

Details

Material
Nylon
Color
Black
Standards
RoHS Compliant
Finish
Matte
Number of Mounting Holes
2
Item
Pull Handle
Projection
1 5/8 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
4 5/8 in
Folding Type
Fixed
Grip Offset
1 11/32 in
Load Capacity - Perpendicular
506 lbf
Grip Shape
Flat
Count
1
Load Capacity - Parallel
506 lbf
ANSI/BHMA Finish
Satin Black Thermoplastic
Projection Type
Non-Recessed
Load Rating
Load Rated
Product Type
Pull Handle
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.61 in, Grip Thickness 0.27 in, Screw Size 5/16 In.-18, Overall Length 5.5 in, Overall Width 1 in, Thread Depth 0.35 in, Grip Length 3.75 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.