Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 4 1/4 in L

  • Mfr # 6333200

  • Zoro # G610396378


product price: $4.69
/ea

Key Features

Style
Vintage
Length
8.66
Material
Nylon
Color
Black
Height
10.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333200
Zoro #
G610396378
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.66
Height
10.97
Overall Length
6 1/8 in
Width
8.66
Thread Depth
5/8 in
Overall Width
1 1/16 in
Grip Length
4 1/4 in
Screw Size
1/4 in, 5/16 in, M6, M8
Grip Thickness
5/16 in
Grip Width
1 1/16 in

Details

Style
Vintage
Material
Nylon
Color
Black
Number of Mounting Holes
2
Finish
Orb W/Hl
Item
Pull Handle
Standards
RoHS Compliant
Mounting Hole Center to Center
5 3/16 in
Projection
1 25/32 in
For Use With
Cabinet Doors
Load Capacity - Perpendicular
550 lbf
Load Capacity - Parallel
550 lbf
Projection Type
Non-Recessed
Count
1
Grip Shape
Flat
Handle Shape
Bridge
Product Type
Pull Handle
Load Rating
Load Rated
Grip Offset
1 15/32 in
Folding Type
Fixed
ANSI/BHMA Finish
Satin Black Thermoplastic

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 5.2 in, Projection 1.77 in, Grip Thickness 0.31 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 6.1 in, Overall Width 1.1 in, Thread Depth 0.63 in, Grip Length 4.26 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.