Zoro Homepage

Pull Handle, Black, Nylon, 4 1/4 in L

  • Mfr # 6333210

  • Zoro # G410396394


product price: $4.69
/ea

Key Features

Material
Nylon
Color
Black
Finish
Matte
Number of Mounting Holes
2
Overall Length
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333210
Zoro #
G410396394
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 1/8 in
Thread Depth
5/8 in
Grip Length
4 1/4 in
Grip Thickness
5/16 in
Screw Size
1/4 in, 5/16 in, M6, M8
Overall Width
1 1/16 in
Grip Width
1 1/16 in

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 5.2 in, Projection 1.77 in, Grip Thickness 0.31 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 6.14 in, Overall Width 1.06 in, Thread Depth 0.63 in, Grip Length 4.26 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.