Zoro Homepage

Pull Handle, Black, Nylon, 4 1/4 in L

  • Mfr # 6333610

  • Zoro # G310396326


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Nylon
Color
Black
Overall Length
6 1/8 in
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333610
Zoro #
G310396326
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 1/8 in
Thread Depth
1 15/32 in
Grip Length
4 1/4 in
Overall Width
1 1/16 in
Screw Size
M8
Grip Thickness
5/16 in
Grip Width
1 1/16 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 5.2 in, Projection 1.77 in, Grip Thickness 0.31 in, Screw Size M8, Overall Length 6.1 in, Overall Width 1.1 in, Thread Depth 1.46 in, Grip Length 4.26 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.