Zoro Homepage

Pull Handle, Black, Nylon, 4 1/4 in L

  • Mfr # 8300880

  • Zoro # G110396397


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Nylon
Color
Black
Finish
Matte
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300880
Zoro #
G110396397
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 1/8 in
Thread Depth
11/32 in
Overall Width
1 1/16 in
Screw Size
5/16"-18
Grip Thickness
5/16 in
Grip Length
4 1/4 in
Grip Width
1 1/16 in

Details

Material
Nylon
Color
Black
Finish
Matte
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Mounting Hole Center to Center
5 3/16 in
For Use With
Cabinet Doors
Projection
1 25/32 in
Load Capacity - Perpendicular
550 lbf
Load Rating
Load Rated
Grip Offset
1 15/32 in
ANSI/BHMA Finish
Satin Black Thermoplastic
Handle Shape
Bridge
Count
1
Load Capacity - Parallel
550 lbf
Grip Shape
Flat
Product Type
Pull Handle
Folding Type
Fixed
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 5.2 in, Projection 1.77 in, Grip Thickness 0.31 in, Screw Size 5/16 In.-18, Overall Length 6.1 in, Overall Width 1.1 in, Thread Depth 0.35 in, Grip Length 4.26 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.