Zoro Homepage

Pull Handle, Black, Nylon, 6 1/16 in L

  • Mfr # 6333620

  • Zoro # G410396356


product price: $8.49
/ea

Key Features

Material
Nylon
Color
Black
Overall Length
8 1/32 in
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333620
Zoro #
G410396356
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
8 1/32 in
Grip Length
6 1/16 in
Grip Thickness
5/16 in
Overall Width
1 3/32 in
Screw Size
M8
Thread Depth
1 21/32 in
Grip Width
1 3/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 7.05 in, Projection 1.97 in, Grip Thickness 0.32 in, Screw Size M8, Overall Length 8.03 in, Overall Width 1.1 in, Thread Depth 1.65 in, Grip Length 6.07 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.