Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 6 1/16 in L

  • Mfr # 8300881

  • Zoro # G010396404


product price: $10.79
/ea

Key Features

Material
Nylon
Color
Black
Finish
Matte
Standards
RoHS Compliant
Overall Length
8 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300881
Zoro #
G010396404
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
8 1/32 in
Overall Width
1 3/32 in
Grip Length
6 1/16 in
Screw Size
5/16"-18
Grip Thickness
5/16 in
Thread Depth
11/32 in
Grip Width
1 3/32 in

Details

Material
Nylon
Color
Black
Finish
Matte
Standards
RoHS Compliant
Item
Pull Handle
Number of Mounting Holes
2
Projection
1 31/32 in
Mounting Hole Center to Center
7 1/16 in
For Use With
Cabinet Doors
Load Capacity - Parallel
550 lbf
Count
1
Handle Shape
Bridge
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Black Thermoplastic
Product Type
Pull Handle
Grip Shape
Flat
Folding Type
Fixed
Projection Type
Non-Recessed
Grip Offset
1 21/32 in
Load Capacity - Perpendicular
550 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 7.05 in, Projection 1.97 in, Grip Thickness 0.32 in, Screw Size 5/16 In.-18, Overall Length 8 in, Overall Width 1.1 in, Thread Depth 0.35 in, Grip Length 6.07 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.