Zoro Homepage

Pull Handle, Black, Polypropylene

  • Mfr # 6382005

  • Zoro # G210396372


product price: $3.29
/ea

Key Features

Material
Polypropylene
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Overall Length
4 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6382005
Zoro #
G210396372
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4 13/32 in
Grip Thickness
15/64 in
Thread Depth
17/32 in
Grip Length
2 15/16 in
Screw Size
1/4 in, 5/16 in, M6, M8
Overall Width
27/32 in
Grip Width
27/32 in

Details

Material
Polypropylene
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte
Item
Pull Handle
Projection
1 13/32 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
3 11/16 in
Load Capacity - Parallel
265 lbf
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Black Thermoplastic
Folding Type
Fixed
Load Capacity - Perpendicular
265 lbf
Projection Type
Non-Recessed
Product Type
Pull Handle
Grip Shape
Flat
Count
1
For Industry
Industrial
Handle Shape
Bridge
Grip Offset
1 3/16 in

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Polypropylene, Finish Matte, Mounting Hole Center to Center 3.68 in, Projection 1.42 in, Grip Thickness 0.24 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 4.4 in, Overall Width 0.8 in, Thread Depth 0.52 in, Grip Length 2.95 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.