Zoro Homepage

Pull Handle, Black, Polypropylene

  • Mfr # 6382050

  • Zoro # G910396375


product price: $3.29
/ea

Key Features

Material
Polypropylene
Color
Black
Number of Mounting Holes
2
Finish
Matte
Overall Length
5 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6382050
Zoro #
G910396375
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 15/32 in
Thread Depth
19/32 in
Grip Thickness
17/64 in
Grip Length
3 3/4 in
Overall Width
31/32 in
Screw Size
1/4 in, 5/16 in, M6, M8
Grip Width
31/32 in

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Polypropylene, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.61 in, Grip Thickness 0.27 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 5.47 in, Overall Width 0.96 in, Thread Depth 0.59 in, Grip Length 3.75 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.