Zoro Homepage

Pull Handle, Black, Polypropylene

  • Mfr # 6382080

  • Zoro # G410396387


product price: $3.29
/ea

Key Features

Material
Polypropylene
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6382080
Zoro #
G410396387
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 15/32 in
Grip Length
3 3/4 in
Thread Depth
19/32 in
Screw Size
1/4 in, 5/16 in, M6, M8
Grip Thickness
17/64 in
Overall Width
31/32 in
Grip Width
31/32 in

Details

Material
Polypropylene
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Item
Pull Handle
Finish
Matte
Mounting Hole Center to Center
4 5/8 in
For Use With
Cabinet Doors
Projection
1 5/8 in
Count
1
ANSI/BHMA Finish
Satin Black Thermoplastic
For Industry
Industrial
Grip Shape
Flat
Projection Type
Non-Recessed
Grip Offset
1 11/32 in
Load Capacity - Parallel
276 lbf
Load Rating
Load Rated
Handle Shape
Bridge
Load Capacity - Perpendicular
276 lbf
Folding Type
Fixed
Product Type
Pull Handle

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Polypropylene, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.61 in, Grip Thickness 0.27 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 5.5 in, Overall Width 1 in, Thread Depth 0.59 in, Grip Length 3.75 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.