Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Polypropylene

  • Mfr # 6382090

  • Zoro # G410396400


product price: $4.39
/ea

Key Features

Material
Polypropylene
Color
Black
Overall Length
6 1/8 in
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6382090
Zoro #
G410396400
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 1/8 in
Screw Size
1/4 in, 5/16 in, M6, M8
Overall Width
1 1/16 in
Thread Depth
5/8 in
Grip Length
4 1/4 in
Grip Thickness
5/16 in
Grip Width
1 1/16 in

Details

Material
Polypropylene
Color
Black
Item
Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
2
Finish
Matte
Mounting Hole Center to Center
5 3/16 in
Projection
1 25/32 in
For Use With
Cabinet Doors
Count
1
ANSI/BHMA Finish
Satin Black Thermoplastic
Load Capacity - Parallel
287 lbf
Product Type
Pull Handle
For Industry
Industrial
Load Capacity - Perpendicular
287 lbf
Load Rating
Load Rated
Handle Shape
Bridge
Grip Shape
Flat
Folding Type
Fixed
Projection Type
Non-Recessed
Grip Offset
1 15/32 in

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Polypropylene, Finish Matte, Mounting Hole Center to Center 5.2 in, Projection 1.77 in, Grip Thickness 0.31 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 6.1 in, Overall Width 1.1 in, Thread Depth 0.63 in, Grip Length 4.26 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.