Zoro Homepage

Pull Handle, Black, Polypropylene

  • Mfr # 6382110

  • Zoro # G910396368


product price: $4.69
/ea

Key Features

Material
Polypropylene
Color
Black
Number of Mounting Holes
2
Overall Length
6 1/8 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6382110
Zoro #
G910396368
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 1/8 in
Grip Length
4 1/4 in
Screw Size
1/4 in, 5/16 in, M6, M8
Grip Thickness
5/16 in
Thread Depth
5/8 in
Overall Width
1 1/16 in
Grip Width
1 1/16 in

Details

Material
Polypropylene
Color
Black
Number of Mounting Holes
2
Item
Pull Handle
Finish
Matte
Standards
RoHS Compliant
For Use With
Cabinet Doors
Mounting Hole Center to Center
5 3/16 in
Projection
1 25/32 in
ANSI/BHMA Finish
Satin Black Thermoplastic
Grip Shape
Flat
For Industry
Industrial
Count
1
Load Capacity - Perpendicular
287 lbf
Projection Type
Non-Recessed
Load Capacity - Parallel
287 lbf
Grip Offset
1 15/32 in
Handle Shape
Bridge
Folding Type
Fixed
Product Type
Pull Handle
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Polypropylene, Finish Matte, Mounting Hole Center to Center 5.2 in, Projection 1.77 in, Grip Thickness 0.31 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 6.1 in, Overall Width 1.1 in, Thread Depth 0.63 in, Grip Length 4.26 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.