Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Stainless Steel

  • Mfr # 666.1-1.18-5/16X18-12.00-NG

  • Zoro # G110396205


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Black
Standards
RoHS Compliant
Overall Length
13 3/8 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-12.00-NG
Zoro #
G110396205
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
13 3/8 in
Grip Length
10 13/16 in
Screw Size
5/16"-18
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Stainless Steel
Color
Black
Standards
RoHS Compliant
Item
Pull Handle
Number of Mounting Holes
2
Finish
Matte Shiny
Mounting Hole Center to Center
12 in
Projection
1 21/32 in
Product Type
Pull Handle
Count
1
Handle Shape
Bar
Projection Type
Non-Recessed
Load Rating
Load Rated
Grip Offset
1 25/32 in
Grip Shape
Round
Load Capacity - Perpendicular
270 lbf
ANSI/BHMA Finish
Satin Stainless Steel
Folding Type
Fixed
Includes Hardware
Hardware Included
Load Capacity - Parallel
618 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 12 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 13.4 in, Overall Width 1.2 in, Grip Length 10.82 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.