Zoro Homepage

Pull Handle, Black, Stainless Steel

  • Mfr # 666.1-1.18-5/16X18-16.00-NG

  • Zoro # G910396214


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Black
Finish
Matte Shiny
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-16.00-NG
Zoro #
G910396214
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 3/8 in
Overall Width
1 3/16 in
Screw Size
5/16"-18
Grip Length
14 13/16 in
Grip Diameter
1 3/16 in

Details

Material
Stainless Steel
Color
Black
Item
Pull Handle
Finish
Matte Shiny
Standards
RoHS Compliant
Number of Mounting Holes
2
Mounting Hole Center to Center
16 in
Projection
1 21/32 in
Handle Shape
Bar
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Pull Handle
Count
1
Load Capacity - Parallel
450 lbf
Load Capacity - Perpendicular
259 lbf
Folding Type
Fixed
Grip Offset
1 25/32 in
Projection Type
Non-Recessed
Load Rating
Load Rated
Includes Hardware
Hardware Included
Grip Shape
Round

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 16 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 17.4 in, Overall Width 1.2 in, Grip Length 14.82 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.