Zoro Homepage

Pull Handle, Black, Stainless Steel

  • Mfr # 666.1-1.18-5/16X18-24.00-NG

  • Zoro # G410396196


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Black
Standards
RoHS Compliant
Overall Length
25 3/8 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-24.00-NG
Zoro #
G410396196
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 3/8 in
Overall Width
1 3/16 in
Grip Length
22 13/16 in
Screw Size
5/16"-18
Grip Diameter
1 3/16 in

Details

Material
Stainless Steel
Color
Black
Standards
RoHS Compliant
Number of Mounting Holes
2
Finish
Matte Shiny
Item
Pull Handle
Mounting Hole Center to Center
24 in
Projection
1 21/32 in
Load Rating
Load Rated
Handle Shape
Bar
Load Capacity - Perpendicular
225 lbf
Grip Shape
Round
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Pull Handle
Folding Type
Fixed
Projection Type
Non-Recessed
Grip Offset
1 25/32 in
Load Capacity - Parallel
303 lbf
Includes Hardware
Hardware Included
Count
1

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 24 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 25.4 in, Overall Width 1.2 in, Grip Length 22.82 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.