Zoro Homepage

Pull Handle, Black, Steel, 4 1/8 in L

  • Mfr # 425.1-10-120-SW

  • Zoro # G110396243


product price: $9.49
/ea

Key Features

Material
Steel
Color
Black
Overall Length
5 5/16 in
Number of Mounting Holes
2
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-10-120-SW
Zoro #
G110396243
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 5/16 in
Grip Length
4 1/8 in
Thread Depth
15/32 in
Screw Size
M5
Overall Width
3/8 in
Grip Diameter
3/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Steel, Finish Powder Coated, Mounting Hole Center to Center 4.72 in, Projection 1.85 in, Grip Thickness Not Applicable, Screw Size M5, Overall Length 5.3 in, Overall Width 0.4 in, Thread Depth 0.47 in, Grip Length 4.13 in, Color Black, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.