Zoro Homepage

Pull Handle, Silver, Aluminum, 10 13/16in L

  • Mfr # 666.1-1.18-5/16X18-12.00-EL

  • Zoro # G210396211


product price: $67.29
/ea

Key Features

Material
Aluminum
Color
Silver
Standards
RoHS Compliant
Number of Mounting Holes
2
Overall Length
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-12.00-EL
Zoro #
G210396211
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
13 3/8 in
Overall Width
1 3/16 in
Grip Length
10 13/16 in
Screw Size
5/16"-18
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Standards
RoHS Compliant
Item
Pull Handle
Number of Mounting Holes
2
Finish
Anodized
Mounting Hole Center to Center
12 in
Projection
1 21/32 in
Grip Offset
1 25/32 in
Projection Type
Non-Recessed
Product Type
Pull Handle
Folding Type
Fixed
Includes Hardware
Hardware Included
Count
1
Load Capacity - Perpendicular
337 lbf
Handle Shape
Bar
Load Capacity - Parallel
1,180 lbf
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Grip Shape
Round

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 12 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 13.4 in, Overall Width 1.2 in, Grip Length 10.82 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.